- Overruning Cam Clutch
- 1.575 in Outside Dia
- 17 mm Bore
- 31.7 ft lb Torque Capacity
applications
- General industrial use
- Smal spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
| Torque Capacity | 31.7 lb/ft |
| Dynamic Capacity | 1574 lbf |
| Static Capacity | 832 lbf |
| Outside Dia. | 1.575 in |
| Drag Torque | 0.007 ft lb |
| Inch/Metric | Inch |
| Type | Overruning |
| Weight | 1.2 LB |
| EAN or UPC | 97039160485 |

