- Overruning Cam Clutch
- 1.575 in Outside Dia
- 17 mm Bore
- 32 ft lb Torque Capacity
applications
- General industrial use
- Small spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
| Static Capacity | 832 lbf |
| Dynamic Capacity | 1574 lbf |
| Torque (Foot Pounds) | 32 |
| Type | Overruning |
| Outside Dia. | 1.5750 in |
| Torque | 32.0 ft lb |
| Bore Size | 17.0000 mm |
| Inch/Metric | Inch |
| Drag Torque | 0.037 ft lb |
| Weight | 1.2 LB |
| EAN or UPC | 97039931108 |

