- Overruning Cam Clutch
- 1.378 in Outside Dia
- 15 mm Bore
- 21 ft lb Torque Capacity
applications
- General industrial use
- Smal spaces
- Press fit installation
features
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
- Uses industry standard 62 series ball bearings
| Drag Torque | 0.03 ft lb |
| Inch/Metric | Inch |
| Torque Capacity | 21 lb/ft |
| Type | Overruning |
| Dynamic Capacity | 1338 lbf |
| Static Capacity | 726 lbf |
| Outside Dia. | 1.378 in |
| Weight | 1.0 LB |
| EAN or UPC | 97039955302 |

