- Titan™ Series Roller Chain Link
- Carbon Steel
- 3/4" Chain Pitch
- Chain No. 80
features
- Patented ring coined connecting links provide longer service life
| Link Type | Connecting (Master Link) |
| Chain Pitch | 3/4 in |
| Chain No. | 80 |
| Duty | Standard - High Speed |
| Material | Carbon Steel |
| Weight | 0.14 LB |
| EAN or UPC | 97039701602 |

