- #80 Chain
- 1 Strand
- 1" Pitch
- Riveted
- 304 Stainless
applications
- Food processing
features
- Superior corrosion resistance
- Withstands harsh chemicals
- Withstands extreme temperatures
- 304 stainless steel
- Low and high temperatures
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Roller Width | 5/8 in |
| Roller Dia. | 5/8 in |
| Material | 304 Stainless Steel |
| Pin Material | 304 Stainless |
| Chain Pitch | 1 in |
| Chain No. | 80 |
| Rated Working Load | 397 lbs |
| Pin Overall Length | 1.398 in |
| Pins & Rollers | Standard |
| Chain Construction | Riveted |
| Side Bow | No |
| Self-Lubricating | No |
| Pin Diameter | 0.312 in |
| Chain Type | ANSI |
| Package Type | 50 Foot Reel |
| No. of Strands Across | 1 |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Link Plates Thickness | 1/8 in |
| Duty | Standard-Duty |
| Link Plates Height | 0.949 in |
| Weight | 1.787 LB |
| EAN or UPC | 97039187116 |
-
Pre-Packed Quantities


