- #80
- 1 Strand
- Cotter Pin Offset (Half) Link
- Standard-Duty
- 1 in Pitch
features
- Withstands harsh chemicals and extreme temperatures
| Roller Width | 5/8 in |
| Chain Type | ANSI |
| Pin Material | 304 Stainless Steel |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Pin Diameter | 0.312 in |
| Link Type | Cotter Pin |
| No. of Strands Across | 1 |
| Link Plates Height | 0.949 in |
| Link Plates Thickness | 1/8 in |
| Rated Working Load | 397 lb |
| Chain Pitch | 1 in |
| Duty | Standard-Duty |
| Material | 304 Stainless Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Dia. | 5/8 in |
| Type | Offset (Half) Link |
| Chain No. | 80 |
| Pin Overall Length | 1.398 in |
| Weight | 0.14 LB |
| EAN or UPC | 97039187093 |

