- #80 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Carbon Steel
features
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Lube groove on inner surface of bushing improves wear life
- Significantly lowers noise levels
- Unique spring roller construction absorbs impact of the sprocket and chain
- Creates an environmentally-friendly plant
- Long-lasting, heat-treated rollers
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Package Type | 10 Foot Box |
| Roller Dia. | 5/8 in |
| Chain Type | ANSI |
| Side Bow | No |
| Rated Working Load | 3300 lbs |
| Chain No. | 80 |
| Pins & Rollers | Spring Rollers |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Link Plates Height | 0.949 in |
| Pin Overall Length | 1.398 in |
| Link Plates Thickness | 1/8 in |
| Material | Carbon Steel |
| Roller Width | 5/8 in |
| Pin Diameter | 0.312 in |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Construction | Riveted |
| Weight | 1.79 LB |
| EAN or UPC | 97039858054 |

