- Roller Chain Sprocket for #80 Single Strand Chain
- 25 Teeth
- QD Design
- SF Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 1.25 in |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Tooth Width | 0.575 in |
| Hub Dia. | 4 5/8 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 2.938 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Material | Steel |
| Bushing Series | SF |
| Bushing Bore [Min] | 0.5 in |
| Outside Dia. | 8.52 in |
| Bushing Type | QD |
| Bushing Bore [Max] | 2.938 in |
| No. of Teeth | 25 |
| Sprocket Style | B |
| Pitch Diameter | 7.979 in |
| Weight | 8.0 LB |
| EAN or UPC | 97039379917 |

