- Roller Chain Sprocket for #80 Single Strand Chain
- 13 Teeth
- QD Design
- SDS Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| No. of Strands Across | 1 |
| No. of Teeth | 13 |
| Tooth Width | 0.575 in |
| Bushing Bore [Min] | 0.5 in |
| Bore Range | 2 in |
| Bushing Series | SDS |
| Material | Steel |
| Bushing Type | QD |
| Length Through Bore | 0.75 in |
| Outside Dia. | 4.66 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Bushing Bore [Max] | 2 in |
| Pitch Diameter | 4.179 in |
| Hub Dia. | 3.188 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1 in |
| Weight | 1.5 LB |
| EAN or UPC | 97039379795 |

