- Roller Chain Sprocket for #80 Single Strand Chain
- 54 Teeth
- Split Taper Design
- R Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Bushing Type | Split Taper |
| Bushing Series | R |
| Inch/Metric | Inch |
| Chain No. | 80 |
| No. of Teeth | 54 |
| Outside Dia. | 17.769 in |
| Sprocket Style | B |
| Weight | 39.7 LB |
| EAN or UPC | 97039862754 |

