- Roller Chain Sprocket for #80 Single Strand Chain
- 12 Teeth
- Split Taper Design
- P Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Bushing Series | P |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Bushing Type | Split Taper |
| Material | Steel |
| Pitch Diameter | 3.864 in |
| Chain Pitch | 1 in |
| No. of Teeth | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 4.332 in |
| Weight | 2.9 LB |
| EAN or UPC | 97039776495 |

