- Roller Chain Sprocket for #80 Single Strand Chain
- 112 Teeth
- QD Design
- F Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 36.241 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| No. of Teeth | 112 |
| Inch/Metric | Inch |
| Pitch Diameter | 35.655 in |
| Bushing Type | QD |
| Chain Pitch | 1 in |
| Bushing Series | F |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Weight | 119.0 LB |
| EAN or UPC | 97039380128 |

