- Roller Chain Sprocket for #80 Single Strand Chain
- 96 Teeth
- QD Design
- E Bushing Required
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Bushing Series | E |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 1 in |
| Material | Steel |
| Outside Dia. | 31.147 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 30.563 in |
| No. of Teeth | 96 |
| Bushing Type | QD |
| Chain No. | 80 |
| Sprocket Style | B |
| Weight | 81.0 LB |
| EAN or UPC | 97039380111 |

