- Roller Chain Sprocket for #80 Single Strand Chain
- 72 Teeth
- QD Design
- E Bushing Required
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Bushing Type | QD |
| Pitch Diameter | 22.926 in |
| Chain Pitch | 1 in |
| Sprocket Style | B |
| No. of Teeth | 72 |
| Material | Steel |
| Outside Dia. | 23.504 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | E |
| Weight | 66.0 LB |
| EAN or UPC | 97039380081 |

