- Plain Bore Sprockets
- 80 Chain No.
- 70 No. of Teeth
- 22.87" O.D.
- 22.289" Pitch Diameter
features
- Patented wear indicator pins provide visual indication when a sprocket needs to be replaced
- Extends chain life through predictable maintenance
- Reduces overall cost of equipment ownership
- Provides warning of catastrophic drive failure
- Painted Tsubaki blue, reminding you the sprocket has wear indicators
- Eliminates the guesswork associated with worn sprockets
- Provides the opportunity to schedule maintenance based on sprocket wear rate
| Pitch Diameter | 22.289 in |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Hub Dia. | 6 1/4 in |
| Bore Range [Max] | 4 1/4 in |
| Outside Dia. | 22.8700 in |
| No. of Teeth | 70 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3 1/2 in |
| Stock Bore Size | 1 1/2 in |
| Chain Pitch | 1 in |
| Sprocket Style | C |
| Weight | 81.8 LB |
| EAN or UPC | 97039316981 |

