- Roller Chain Sprocket for #80 Single Strand Chain
- 80 Teeth
- Taperlock Design
- 3020 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.575 in |
| Bushing Type | Taper-Lock® |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Min] | 0.938 in |
| Chain Pitch | 1 in |
| No. of Teeth | 80 |
| Chain No. | 80 |
| Sprocket Style | B |
| Bushing Bore [Max] | 3 in |
| Bushing Series | 3020 |
| No. of Strands Across | 1 |
| Bore Range | 3 in |
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| Outside Dia. | 26.052 in |
| Hub Dia. | 5 1/4 in |
| Pitch Diameter | 25.471 in |
| Material | Steel |
| Weight | 69.2 LB |
| EAN or UPC | 97039372833 |

