- Sprocket for No. 80 Style B
- Single Strand Chain
- 28 Teeth
- Hardened Teeth
- 2.5" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 9.475 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Tooth Width | 0.575 in |
| Width Across Teeth | 0.575 in |
| No. of Teeth | 28 |
| Chain No. | 80 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 2.5 in |
| Chain Pitch | 1 in |
| Sprocket Style | B |
| Bushing Type | Taper-Lock® |
| Hub Dia. | 4 1/4 in |
| Bore Range | 2.5 in |
| Pitch Diameter | 8.931 in |
| Weight | 9.5 LB |
| EAN or UPC | 97039376077 |

