- Sprocket for No. 80 Style B
- Single Strand Chain
- 22 Teeth
- Hardened Teeth
- 2.5" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1 in |
| Bushing Type | Taper-Lock® |
| Chain No. | 80 |
| Hub Dia. | 4 1/4 in |
| Sprocket Style | B |
| Pitch Diameter | 7.027 in |
| Outside Dia. | 7.555 in |
| No. of Strands Across | 1 |
| Tooth Width | 0.575 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.575 in |
| Bore Range | 2.5 in |
| No. of Teeth | 22 |
| Length Through Bore | 2.5 in |
| Inch/Metric | Inch |
| Weight | 6.5 LB |
| EAN or UPC | 97039376015 |

