- Sprocket for No. 80 Style B
- Single Strand Chain
- 14 Teeth
- Hardened Teeth
- 1.625" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 1.625 in |
| No. of Teeth | 14 |
| Outside Dia. | 4.982 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.575 in |
| Sprocket Style | B |
| Tooth Width | 0.575 in |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Pitch Diameter | 4.494 in |
| Bushing Type | Taper-Lock® |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 3 in |
| Chain Pitch | 1 in |
| Bore Range | 1.625 in |
| Weight | 2.5 LB |
| EAN or UPC | 97039375933 |

