Skip to content Skip to navigation menu
Finished Bore Sprocket

80BS9 1 3/16

Finished Bore Sprocket
Item #105090338
  • Finished Bore Sprocket for 80 Single Strand Chain
  • 9 Teeth
  • 1 3/16" Bore
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 80 Single Strand Chain
  • 9 Teeth
  • 1 3/16" Bore

features

  • Increased productivity
  • Lower replacement costs
  • Reduced downtime for maintenance
Finished Bore 1 3/16 in
Hardened Teeth Without Hardened Teeth
Chain No. 80
Outside Dia. 3.348 in
Pitch Diameter 2.924 in
Sprocket Style B
Material Steel
No. of Teeth 9
Inch/Metric Inch
Chain Pitch 1 in
No. of Strands Across 1
Weight 1.9 LB
EAN or UPC 97039338327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison