- Finished Bore Sprocket for 80 Single Strand Chain
- 28 Teeth
- 1 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Keyway Size | 7/8 x 7/8 in |
| Chain Pitch | 1 in |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Material | Carbon Steel |
| Finished Bore | 1 3/4 in |
| Outside Dia. | 9.48 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 4 3/4 in |
| Tooth Width | 0.575 in |
| No. of Teeth | 28 |
| Chain No. | 80 |
| Length Through Bore | 2 in |
| Hub Projection | 1.425 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 8.931 in |
| Weight | 16.6 LB |
| EAN or UPC | 97039339775 |

