Skip to content Skip to navigation menu
No. 80 - 1" Pitch - Finished Bore Sprockets

80BS20 1 1/4

No. 80 - 1" Pitch - Finished Bore Sprockets
Item #101635100
  • Finished Bore Sprocket for 80 Single Strand Chain
  • 20 Teeth
  • 1 1/4" Bore
No. 80 - 1" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 80 Single Strand Chain
  • 20 Teeth
  • 1 1/4" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain Pitch 1 in
Hub Dia. 4 1/4 in
Chain No. 80
Finished Bore 1 1/4 in
Tooth Width 0.575 in
Keyway Size 3/4 x 3/4 in
Width Across Teeth 0.575 in
Sprocket Style B
Inch/Metric Inch
Length Through Bore 1.5 in
No. of Teeth 20
Hub Projection 0.925 in
Pitch Diameter 6.392 in
No. of Strands Across 1
Hardened Teeth With Hardened Teeth
Material Carbon Steel
Outside Dia. 6.91 in
Weight 10.1 LB
EAN or UPC 97039338785
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison