
- Finished Bore Sprocket for 80 Single Strand Chain
- 19 Teeth
- 1 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Hardened Teeth | With Hardened Teeth |
Inch/Metric | Inch |
Tooth Width | 0.575 in |
Hub Dia. | 4 1/4 in |
Keyway Size | 3/4 x 3/4 in |
Chain Pitch | 1 in |
Pitch Diameter | 6.076 in |
Sprocket Style | B |
Width Across Teeth | 0.575 in |
Finished Bore | 1.188 in |
Hub Projection | 0.925 in |
Chain No. | 80 |
No. of Teeth | 19 |
Length Through Bore | 1.5 in |
Material | Carbon Steel |
No. of Strands Across | 1 |
Outside Dia. | 6.59 in |
Weight | 9.6 LB |
EAN or UPC | 97039338648 |
