- Finished Bore Sprocket for 80 Single Strand Chain
- 18 Teeth
- 1 1/2" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Finished Bore | 1 1/2 in |
| Sprocket Style | B |
| Pitch Diameter | 5.759 in |
| Chain No. | 80 |
| No. of Teeth | 18 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Outside Dia. | 6.271 in |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Weight | 7.5 LB |
| EAN or UPC | 97039301345 |

