- Finished Bore Sprocket for 80 Single Strand Chain
- 17 Teeth
- 1" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Finished Bore | 1 in |
| Material | Steel |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Sprocket Style | B |
| Pitch Diameter | 5.442 in |
| Chain Pitch | 1 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 17 |
| Outside Dia. | 5.949 in |
| Weight | 7.0 LB |
| EAN or UPC | 97039301222 |

