
- Finished Bore Sprocket for 80 Single Strand Chain
- 17 Teeth
- 1 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Sprocket Style | B |
No. of Strands Across | 1 |
Chain Pitch | 1 in |
Finished Bore | 1 5/8 in |
Pitch Diameter | 5.442 in |
Hub Dia. | 4 in |
Outside Dia. | 5.95 in |
Tooth Width | 0.575 in |
Hardened Teeth | With Hardened Teeth |
Chain No. | 80 |
No. of Teeth | 17 |
Length Through Bore | 1.5 in |
Width Across Teeth | 0.575 in |
Hub Projection | 0.925 in |
Inch/Metric | Inch |
Material | Carbon Steel |
Keyway Size | 3/4 x 3/4 in |
Weight | 7.0 LB |
EAN or UPC | 97039338495 |
