- Finished Bore Sprocket for 80 Single Strand Chain
- 15 Teeth
- 1 1/8" Bore
- w/ Hardened Teeth
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| No. of Teeth | 15 |
| Pitch Diameter | 4.81 in |
| Inch/Metric | Inch |
| Outside Dia. | 5.304 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Chain No. | 80 |
| Finished Bore | 1 1/8 in |
| Chain Pitch | 1 in |
| Weight | 5.2 LB |
| EAN or UPC | 97039301055 |

