- Finished Bore Sprocket for 80 Single Strand Chain
- 14 Teeth
- 1 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Projection | 0.925 in |
| Finished Bore | 1 5/8 in |
| Chain No. | 80 |
| No. of Teeth | 14 |
| Chain Pitch | 1 in |
| Keyway Size | 5/8 x 5/8 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Pitch Diameter | 4.494 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 1 |
| Tooth Width | 0.575 in |
| Hub Dia. | 3 1/4 in |
| Outside Dia. | 4.98 in |
| Length Through Bore | 1.5 in |
| Sprocket Style | B |
| Weight | 4.1 LB |
| EAN or UPC | 97039338167 |

