- Finished Bore Sprocket for 80 Single Strand Chain
- 13 Teeth
- 1 3/16" Bore
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Hub Dia. | 3 in |
| Chain No. | 80 |
| Width Across Teeth | 0.575 in |
| Outside Dia. | 4.66 in |
| No. of Teeth | 13 |
| Keyway Size | 1/2 x 1/2 |
| Chain Pitch | 1 in |
| Inch/Metric | Inch |
| Tooth Width | 0.575 in |
| Hub Projection | 0.925 in |
| Material | Carbon Steel |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Length Through Bore | 1.5 in |
| Finished Bore | 1.188 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 4.179 in |
| Weight | 4.05 LB |
| EAN or UPC | 97039338020 |

