- Finished Bore Sprocket for 80 Single Strand Chain
- 12 Teeth
- 1 7/16" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| No. of Teeth | 12 |
| Material | Steel |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Pitch Diameter | 3.864 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Finished Bore | 1 7/16 in |
| Outside Dia. | 4.332 in |
| Chain Pitch | 1 in |
| Weight | 3.3 LB |
| EAN or UPC | 97039300782 |

