- Finished Bore Sprocket for 80 Single Strand Chain
- 11 Teeth
- 1 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 1 1/4 in |
| Inch/Metric | Inch |
| Chain Pitch | 1 in |
| Sprocket Style | B |
| Outside Dia. | 4.01 in |
| Chain No. | 80 |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Hub Projection | 1.05 in |
| No. of Teeth | 11 |
| Keyway Size | 3/8 x 3/8 |
| Length Through Bore | 1.625 in |
| Width Across Teeth | 0.575 in |
| Tooth Width | 0.575 in |
| Pitch Diameter | 3.55 in |
| Material | Carbon Steel |
| Hub Dia. | 2.813 in |
| Weight | 2.5 LB |
| EAN or UPC | 97039337887 |

