- Finished Bore Sprocket for 80 Single Strand Chain
- 10 Teeth
- 1 3/16" Bore
- w/ Hardened Teeth
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Diameter | 3.236 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Outside Dia. | 3.678 in |
| No. of Teeth | 10 |
| Finished Bore | 1 3/16 in |
| Sprocket Style | B |
| Weight | 1.9 LB |
| EAN or UPC | 97039300645 |

