- Finished Bore Sprocket for 80 Single Strand Chain
- 10 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Projection | 1.05 in |
| Outside Dia. | 3.68 in |
| Chain Pitch | 1 in |
| Finished Bore | 1 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.625 in |
| Keyway Size | 3/8 x 3/8 |
| Width Across Teeth | 0.575 in |
| Tooth Width | 0.575 in |
| Material | Carbon Steel |
| Hub Dia. | 2.563 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 80 |
| No. of Teeth | 10 |
| Sprocket Style | B |
| Pitch Diameter | 3.236 in |
| Weight | 2.1 LB |
| EAN or UPC | 97039337849 |

