- Finished Bore Sprocket for 80 Single Strand Chain
- 55 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 1 1/2 in |
| Pitch Diameter | 17.517 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Material | Steel |
| Outside Dia. | 18.088 in |
| Chain No. | 80 |
| No. of Teeth | 55 |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Weight | 41.0 LB |
| EAN or UPC | 97039343383 |

