- Finished Bore Sprocket for 80 Single Strand Chain
- 52 Teeth
- 1 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 17.132 in |
| Chain No. | 80 |
| No. of Teeth | 52 |
| Material | Steel |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Finished Bore | 1 3/16 in |
| Inch/Metric | Inch |
| Chain Pitch | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 16.562 in |
| Weight | 35.4 LB |
| EAN or UPC | 97039343123 |

