- Finished Bore Sprocket for 80 Single Strand Chain
- 51 Teeth
- 2 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Outside Dia. | 16.813 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| No. of Teeth | 51 |
| Finished Bore | 2 7/16 in |
| Pitch Diameter | 16.244 in |
| Chain Pitch | 1 in |
| Weight | 34.3 LB |
| EAN or UPC | 97039343116 |

