- Finished Bore Sprocket for 80 Single Strand Chain
- 50 Teeth
- 1 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Pitch Diameter | 15.926 in |
| Outside Dia. | 16.495 in |
| Finished Bore | 1 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 50 |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Weight | 33.1 LB |
| EAN or UPC | 97039342959 |

