- Finished Bore Sprocket for 80 Single Strand Chain
- 49 Teeth
- 2 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 49 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Pitch Diameter | 15.608 in |
| Chain Pitch | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Outside Dia. | 16.176 in |
| Finished Bore | 2 15/16 in |
| Material | Steel |
| Weight | 32.8 LB |
| EAN or UPC | 97039341792 |

