- Finished Bore Sprocket for 80 Single Strand Chain
- 46 Teeth
- 1 5/8" Bore
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Inch/Metric | Inch |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| No. of Teeth | 46 |
| Outside Dia. | 15.219 in |
| Pitch Diameter | 14.654 in |
| Finished Bore | 1 5/8 in |
| Chain Pitch | 1 in |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Weight | 30.9 LB |
| EAN or UPC | 97039342591 |

