- Plain Bore Sprockets
- 80 Chain Number
- 46 Number of Teeth
- 15.2200" O.D.
- 14.654" Pitch Diameter
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Chain No. | 80 |
| No. of Teeth | 46 |
| Outside Dia. | 15.22 in |
| Sprocket Style | B |
| Pitch Diameter | 14.654 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.575 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1 in |
| Tooth Width | 0.575 in |
| Bore Range | 1.25 in |
| Material | Carbon Steel |
| Hub Projection | 4.175 in |
| Hub Dia. | 4 3/4 in |
| No. of Strands Across | 1 |
| Length Through Bore | 4.75 in |
| Weight | 30.9 LB |
| EAN or UPC | 97039316820 |

