- Finished Bore Sprocket for 80 Single Strand Chain
- 45 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1 in |
| Inch/Metric | Inch |
| No. of Teeth | 45 |
| Finished Bore | 1 3/8 in |
| Pitch Diameter | 14.336 in |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Outside Dia. | 14.901 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Material | Steel |
| Weight | 32.0 LB |
| EAN or UPC | 97039341181 |

