- Finished Bore Sprocket for 80 Single Strand Chain
- 44 Teeth
- 2 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 14.582 in |
| Finished Bore | 2 3/16 in |
| Material | Steel |
| Pitch Diameter | 14.018 in |
| Chain Pitch | 1 in |
| No. of Teeth | 44 |
| Sprocket Style | B |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Weight | 28.6 LB |
| EAN or UPC | 97039342522 |

