- Finished Bore Sprocket for 80 Single Strand Chain
- 43 Teeth
- 1 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 13.7 in |
| Sprocket Style | B |
| Finished Bore | 1 15/16 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| No. of Teeth | 43 |
| Outside Dia. | 14.263 in |
| Inch/Metric | Inch |
| Chain Pitch | 1 in |
| Weight | 27.4 LB |
| EAN or UPC | 97039342393 |

