Skip to content Skip to navigation menu
Finished Bore Sprocket

80B42F1 3/8

Finished Bore Sprocket
Item #105087739
  • Finished Bore Sprocket for 80 Single Strand Chain
  • 42 Teeth
  • 1 3/8" Bore
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 80 Single Strand Chain
  • 42 Teeth
  • 1 3/8" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Strands Across 1
Chain No. 80
Hardened Teeth Without Hardened Teeth
No. of Teeth 42
Sprocket Style B
Outside Dia. 13.944 in
Material Steel
Finished Bore 1 3/8 in
Inch/Metric Inch
Chain Pitch 1 in
Pitch Diameter 13.382 in
Weight 28.8 LB
EAN or UPC 97039341051
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison