- Finished Bore Sprocket for 80 Single Strand Chain
- 41 Teeth
- 2 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 2 7/16 in |
| Chain No. | 80 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Pitch Diameter | 13.063 in |
| No. of Teeth | 41 |
| Material | Steel |
| Outside Dia. | 13.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Weight | 25.0 LB |
| EAN or UPC | 97039342317 |

