- Finished Bore Sprocket for 80 Single Strand Chain
- 40 Teeth
- 1 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Material | Steel |
| No. of Teeth | 40 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Outside Dia. | 13.306 in |
| Pitch Diameter | 12.746 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Finished Bore | 1 1/4 in |
| Weight | 26.7 LB |
| EAN or UPC | 97039340924 |

