- Finished Bore Sprocket for 80 Single Strand Chain
- 38 Teeth
- 1 5/8" Bore
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Chain Pitch | 1 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Diameter | 12.11 in |
| Finished Bore | 1 5/8 in |
| Sprocket Style | B |
| Material | Steel |
| Chain No. | 80 |
| No. of Teeth | 38 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 12.668 in |
| Weight | 24.8 LB |
| EAN or UPC | 97039340849 |

