- Finished Bore Sprocket for 80 Single Strand Chain
- 37 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1 in |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Finished Bore | 1 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Teeth | 37 |
| Outside Dia. | 12.349 in |
| Pitch Diameter | 11.792 in |
| Sprocket Style | B |
| Material | Steel |
| Weight | 21.6 LB |
| EAN or UPC | 97039342034 |

