- Plain Bore Sprockets
- 80 Chain Number
- 28 Number of Teeth
- 9.4800" O.D.
- 8.931" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Tooth Width | 0.575 in |
| No. of Teeth | 28 |
| Material | Carbon Steel |
| Bore Range | 1.25 in |
| Hub Projection | 4.175 in |
| Chain Pitch | 1 in |
| Chain No. | 80 |
| Outside Dia. | 9.48 in |
| Pitch Diameter | 8.931 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Hub Dia. | 4 3/4 in |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 1 |
| Length Through Bore | 4.75 in |
| Weight | 13.9 LB |
| EAN or UPC | 97039316646 |

