- Finished Bore Sprocket for 80 Single Strand Chain
- 28 Teeth
- 2 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1 in |
| No. of Teeth | 28 |
| Outside Dia. | 9.475 in |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 8.931 in |
| Inch/Metric | Inch |
| Finished Bore | 2 1/4 in |
| Sprocket Style | B |
| Material | Steel |
| Weight | 13.9 LB |

